Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098630

3/4 x 3/4 Inch Shank, Square Shank Boring Single Point Tool Bit, TSA-12, Grade K68, 3-1/2 Inch Long
MI ITEM #11672241
MFR #02098630

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02098630 02098630 TSA12 3/4 SQ. GRD. K68
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Square Shoulder Boring in 90° Bars
  • Cutting Direction
    Neutral
  • Industry Standard Number
    TSA-12
  • Manufacturer Grade
    K68
  • Nose Radius
    1/32 in
  • Overall Length
    3-1/2 in
  • Shank Height
    3/4 in
  • Shank Width
    3/4 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    TSA
  • Tool Bit Type
    Square Shank Boring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought