Motion
02098648

Made in USA
02098648

5/16 x 5/16" Shank, Square Shank Boring Single Point Tool Bit, TSE-5, Grade K68
Mi Item #11672242
MFR #02098648
Price$37.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098648

5/16 x 5/16" Shank, Square Shank Boring Single Point Tool Bit, TSE-5, Grade K68
Mi Item #11672242
MFR #02098648

Mfr description
02098648 02098648 TSE5 5/16 SQ. GRD. K68
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.20/each

Specifications

Dimensions

  • Nose Radius
    1/64 in
  • Overall Length
    1-1/2 in
  • Shank Height
    5/16 in
  • Shank Width
    5/16 in

Details

  • Cutting Application
    Square Shoulder Boring in 45° Bars
  • Cutting Direction
    Neutral
  • Industry Standard Number
    TSE-5
  • Manufacturer Grade
    K68
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    TSE
  • Tool Bit Type
    Square Shank Boring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)