Motion
02098655

Made in USA
02098655

3/8 x 3/8" Shank, Square Shank Boring Single Point Tool Bit, TSE-6, Grade K68
MI ITEM #11672243
MFR #02098655
List Price$37.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098655

3/8 x 3/8" Shank, Square Shank Boring Single Point Tool Bit, TSE-6, Grade K68
MI ITEM #11672243
MFR #02098655

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.65/each for your price

Overview

Mfr description
02098655 02098655 TSE6 3/8 SQ. GRD. K68
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Square Shoulder Boring in 45° Bars
  • Cutting Direction
    Neutral
  • Industry Standard Number
    TSE-6
  • Manufacturer Grade
    K68
  • Nose Radius
    1/64 in
  • Overall Length
    1-3/4 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    TSE
  • Tool Bit Type
    Square Shank Boring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought