Motion
02098713

Made in USA
02098713

1/2 x 1/2" Shank, Square Shank Boring Single Point Tool Bit, TSC-8, Grade K68
MI ITEM #11672249
MFR #02098713
List Price$38.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098713

1/2 x 1/2" Shank, Square Shank Boring Single Point Tool Bit, TSC-8, Grade K68
MI ITEM #11672249
MFR #02098713

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.90/each for your price

Overview

Mfr description
02098713 02098713 TSC8 1/2 SQ. GRD. K68
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Square Shoulder Boring in 30° Bars
  • Cutting Direction
    Neutral
  • Industry Standard Number
    TSC-8
  • Manufacturer Grade
    K68
  • Nose Radius
    1/32 in
  • Overall Length
    2-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    TSC
  • Tool Bit Type
    Square Shank Boring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought