Motion
02098739

Made in USA
02098739

3/4 x 3/4" Shank, Square Shank Boring Single Point Tool Bit, TSC-12, Grade K68
MI ITEM #11672251
MFR #02098739
Price$47.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098739

3/4 x 3/4" Shank, Square Shank Boring Single Point Tool Bit, TSC-12, Grade K68
MI ITEM #11672251
MFR #02098739

Mfr description
02098739 02098739 TSC12 3/4 SQ. GRD. K68
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.50/each

Specifications

Dimensions

  • Nose Radius
    1/32 in
  • Overall Length
    3-1/2 in
  • Shank Height
    3/4 in
  • Shank Width
    3/4 in

Details

  • Cutting Application
    Square Shoulder Boring in 30° Bars
  • Cutting Direction
    Neutral
  • Industry Standard Number
    TSC-12
  • Manufacturer Grade
    K68
  • Tip Material
    Carbide
  • Tip Material Grade
    K68
  • Tool Bit Style Code
    TSC
  • Tool Bit Type
    Square Shank Boring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)