Motion
02098929

Made in USA
02098929

5/16 x 5/16" Shank, Square Shoulder Turning Single Point Tool Bit, AR-5, Grade K21
MI ITEM #11672261
MFR #02098929
List Price$13.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098929

5/16 x 5/16" Shank, Square Shoulder Turning Single Point Tool Bit, AR-5, Grade K21
MI ITEM #11672261
MFR #02098929

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.60/each for your price

Overview

Mfr description
02098929 02098929 AR5 5/16 SQ. GRD. K21
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; Chamfering; Turning
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    AR-5
  • Manufacturer Grade
    K21
  • Nose Radius
    1/64 in
  • Overall Length
    2-1/4 in
  • Shank Height
    5/16 in
  • Shank Width
    5/16 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    AR
  • Tool Bit Type
    Square Shoulder Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought