Motion
02098960

Made in USA
02098960

5/8 x 5/8" Shank, Square Shoulder Turning Single Point Tool Bit, AR-10, Grade K21
Mi Item #11672265
MFR #02098960
Price$28.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098960

5/8 x 5/8" Shank, Square Shoulder Turning Single Point Tool Bit, AR-10, Grade K21
Mi Item #11672265
MFR #02098960

Mfr description
02098960 02098960 AR10 5/8 SQ. GRD. K21
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.38/each

Specifications

Dimensions

  • Nose Radius
    1/32 in
  • Overall Length
    4 in
  • Shank Height
    5/8 in
  • Shank Width
    5/8 in

Details

  • Cutting Application
    Boring; Chamfering; Turning
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    AR-10
  • Manufacturer Grade
    K21
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    AR
  • Tool Bit Type
    Square Shoulder Turning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)