Motion
02098986

Made in USA
02098986

1 x 1" Shank, Square Shoulder Turning Single Point Tool Bit, AR-16, Grade K21
MI ITEM #11672267
MFR #02098986
List Price$52.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02098986

1 x 1" Shank, Square Shoulder Turning Single Point Tool Bit, AR-16, Grade K21
MI ITEM #11672267
MFR #02098986

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.93/each for your price

Overview

Mfr description
02098986 02098986 AR16 1" SQ. GRD. K21 C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; Chamfering; Turning
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    AR-16
  • Manufacturer Grade
    K21
  • Nose Radius
    1/32 in
  • Overall Length
    7 in
  • Shank Height
    1 in
  • Shank Width
    1 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    AR
  • Tool Bit Type
    Square Shoulder Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought