Motion
02099042

Made in USA
02099042

5/8 x 5/8" Shank, Square Shoulder Turning Single Point Tool Bit, AL-10, Grade K21
MI ITEM #11672273
MFR #02099042
Price$30.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099042

5/8 x 5/8" Shank, Square Shoulder Turning Single Point Tool Bit, AL-10, Grade K21
MI ITEM #11672273
MFR #02099042

Mfr description
02099042 02099042 AL10 5/8 SQ. GRD. K21
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.98/each

Specifications

Dimensions

  • Nose Radius
    1/32 in
  • Overall Length
    4 in
  • Shank Height
    5/8 in
  • Shank Width
    5/8 in

Details

  • Cutting Application
    Boring; Chamfering; Turning
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    AL-10
  • Manufacturer Grade
    K21
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    AL
  • Tool Bit Type
    Square Shoulder Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)