Motion
02099091

Made in USA
02099091

3/8 x 3/8" Shank, Lead Angle Turning Single Point Tool Bit, BR-6, Grade K21
Mi Item #11672278
MFR #02099091
Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099091

3/8 x 3/8" Shank, Lead Angle Turning Single Point Tool Bit, BR-6, Grade K21
Mi Item #11672278
MFR #02099091

Mfr description
02099091 02099091 BR6 3/8 SQ. GRD. K21 C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.50/each

Specifications

Dimensions

  • Nose Radius
    1/64 in
  • Overall Length
    2-1/2 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in

Details

  • Cutting Application
    Boring; Chamfering; Interrupted Cuts; Turning
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    BR-6
  • Manufacturer Grade
    K21
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    BR
  • Tool Bit Type
    Lead Angle Turning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)