Overview
Mfr description
02099109 02099109 BR7 7/16 SQ. GRD. K21
- Solid carbide provides better rigidity than high speed steel
- It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
- It is commonly used in high performance applications
Specifications
- Cutting ApplicationBoring; Chamfering; Interrupted Cuts; Turning
- Cutting DirectionRight Hand
- Industry Standard NumberBR-7
- Manufacturer GradeK21
- Nose Radius1/32 in
- Overall Length3 in
- Shank Height7/16 in
- Shank Width7/16 in
- Tip MaterialCarbide
- Tip Material GradeK21
- Tool Bit Style CodeBR
- Tool Bit TypeLead Angle Turning
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data