Motion
02099216

Made in USA
02099216

3/4 x 3/4" Shank, Lead Angle Turning Single Point Tool Bit, BL-12, Grade K21
MI ITEM #11672290
MFR #02099216
List Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099216

3/4 x 3/4" Shank, Lead Angle Turning Single Point Tool Bit, BL-12, Grade K21
MI ITEM #11672290
MFR #02099216

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.85/each for your price

Overview

Mfr description
02099216 02099216 BL12 3/4 SQ. GRD. K21
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; Chamfering; Interrupted Cuts; Turning
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    BL-12
  • Manufacturer Grade
    K21
  • Nose Radius
    1/32 in
  • Overall Length
    4-1/2 in
  • Shank Height
    3/4 in
  • Shank Width
    3/4 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    BL
  • Tool Bit Type
    Lead Angle Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought