Motion
02099273

Made in USA
02099273

1/2 x 1/2" Shank, Square Nose Single Point Tool Bit, C-8, Grade K21
MI ITEM #11672296
MFR #02099273
List Price$20.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099273

1/2 x 1/2" Shank, Square Nose Single Point Tool Bit, C-8, Grade K21
MI ITEM #11672296
MFR #02099273

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.63/each for your price

Overview

Mfr description
02099273 02099273 C8 1/2 SQ. GRD. K21 CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Chamfering; Facing; Forming; Turning
  • Cutting Direction
    Neutral
  • Industry Standard Number
    C-8
  • Manufacturer Grade
    K21
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    C
  • Tool Bit Type
    Square Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text