Motion
02099299

Made in USA
02099299

3/4 x 3/4" Shank, Square Nose Single Point Tool Bit, C-12, Grade K21
Mi Item #11672298
MFR #02099299
Price$34.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099299

3/4 x 3/4" Shank, Square Nose Single Point Tool Bit, C-12, Grade K21
Mi Item #11672298
MFR #02099299

Mfr description
02099299 02099299 C12 3/4 SQ. GRD. K21 C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.95/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in
  • Shank Height
    3/4 in
  • Shank Width
    3/4 in

Details

  • Cutting Application
    Chamfering; Facing; Forming; Turning
  • Cutting Direction
    Neutral
  • Industry Standard Number
    C-12
  • Manufacturer Grade
    K21
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    C
  • Tool Bit Type
    Square Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)