Motion
02099331

Made in USA
02099331

1/4 x 1/4" Shank, Pointed Nose Single Point Tool Bit, D-4, Grade K21
MI ITEM #11672300
MFR #02099331
List Price$14.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099331

1/4 x 1/4" Shank, Pointed Nose Single Point Tool Bit, D-4, Grade K21
MI ITEM #11672300
MFR #02099331

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.30/each for your price

Overview

Mfr description
02099331 02099331 D4 1/4 SQ. GRD. K21 CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Boring; OD & ID Chamfering; Undercutting
  • Cutting Direction
    Neutral
  • Included Angle
    80 °
  • Industry Standard Number
    D-4
  • Manufacturer Grade
    K21
  • Nose Radius
    1/64 in
  • Overall Length
    2 in
  • Shank Height
    1/4 in
  • Shank Width
    1/4 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    D
  • Tool Bit Type
    Pointed Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought