Motion
02099406

Made in USA
02099406

1 x 1" Shank, Pointed Nose Single Point Tool Bit, D-16, Grade K21
Mi Item #11672307
MFR #02099406
Price$52.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099406

1 x 1" Shank, Pointed Nose Single Point Tool Bit, D-16, Grade K21
Mi Item #11672307
MFR #02099406

Mfr description
02099406 02099406 D16 1" SQ. GRD. K21 CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.00/each

Specifications

Dimensions

  • Included Angle
    80 °
  • Nose Radius
    1/32 in
  • Overall Length
    6 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Cutting Application
    Boring; OD & ID Chamfering; Undercutting
  • Cutting Direction
    Neutral
  • Industry Standard Number
    D-16
  • Manufacturer Grade
    K21
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    D
  • Tool Bit Type
    Pointed Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)