Motion
02099422

Made in USA
02099422

5/16 x 5/16" Shank, Threading Single Point Tool Bit, E-5, Grade K21
Mi Item #11672309
MFR #02099422
Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099422

5/16 x 5/16" Shank, Threading Single Point Tool Bit, E-5, Grade K21
Mi Item #11672309
MFR #02099422

Mfr description
02099422 02099422 E5 5/16 SQ. GRD. K21 C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.03/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    2-1/4 in
  • Shank Height
    5/16 in
  • Shank Width
    5/16 in

Details

  • Cutting Application
    Chamfering; Threading; Undercutting; V-Grooving
  • Cutting Direction
    Neutral
  • Industry Standard Number
    E-5
  • Manufacturer Grade
    K21
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    E
  • Tool Bit Type
    Threading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)