Motion
02099448

Made in USA
02099448

7/16 x 7/16" Shank, Threading Single Point Tool Bit, E-7, Grade K21
MI ITEM #11672311
MFR #02099448
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099448

7/16 x 7/16" Shank, Threading Single Point Tool Bit, E-7, Grade K21
MI ITEM #11672311
MFR #02099448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02099448 02099448 E7 7/16 SQ. GRD. K21 C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Chamfering; Threading; Undercutting; V-Grooving
  • Cutting Direction
    Neutral
  • Industry Standard Number
    E-7
  • Manufacturer Grade
    K21
  • Shank Height
    7/16 in
  • Shank Width
    7/16 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    E
  • Tool Bit Type
    Threading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought