Motion
02099588

Made in USA
02099588

3/4 x 3/4" Shank, Offset Threading Single Point Tool Bit, EL-12, Grade K21
Mi Item #11672323
MFR #02099588
Price$26.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099588

3/4 x 3/4" Shank, Offset Threading Single Point Tool Bit, EL-12, Grade K21
Mi Item #11672323
MFR #02099588

Mfr description
02099588 02099588 EL12 3/4 SQ. GRD. K21
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.58/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    4-1/2 in
  • Shank Height
    3/4 in
  • Shank Width
    3/4 in

Details

  • Cutting Application
    Threading & V-Grooving to Shoulder
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    EL-12
  • Manufacturer Grade
    K21
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    EL
  • Tool Bit Type
    Offset Threading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)