Motion
02099596

Made in USA
02099596

1/2 x 1/2" Shank, Offset End Cutting Single Point Tool Bit, FR-8, Grade K21
MI ITEM #11672324
MFR #02099596
Price$27.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099596

1/2 x 1/2" Shank, Offset End Cutting Single Point Tool Bit, FR-8, Grade K21
MI ITEM #11672324
MFR #02099596

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.40/each

Specifications

Dimensions

  • Nose Radius
    1/32 in
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in

Details

  • Cutting Application
    Straddle Facing; Turning & Facing to Shoulder
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    FR-8
  • Manufacturer Grade
    K21
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    FR
  • Tool Bit Type
    Offset End Cutting

Overview

Mfr description
02099596 02099596 FR8 1/2 SQ. GRD. K21 C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought