Motion
02099604

Made in USA
02099604

5/8 x 5/8" Shank, Offset End Cutting Single Point Tool Bit, FR-10, Grade K21
Mi Item #11672325
MFR #02099604
Price$38.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099604

5/8 x 5/8" Shank, Offset End Cutting Single Point Tool Bit, FR-10, Grade K21
Mi Item #11672325
MFR #02099604

Mfr description
02099604 02099604 FR10 5/8 SQ. GRD. K21
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.55/each

Specifications

Dimensions

  • Nose Radius
    1/32 in
  • Overall Length
    4 in
  • Shank Height
    5/8 in
  • Shank Width
    5/8 in

Details

  • Cutting Application
    Straddle Facing; Turning & Facing to Shoulder
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    FR-10
  • Manufacturer Grade
    K21
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    FR
  • Tool Bit Type
    Offset End Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)