Motion
02099653

Made in USA
02099653

3/4 x 3/4" Shank, Offset End Cutting Single Point Tool Bit, FL-12, Grade K21
MI ITEM #11672330
MFR #02099653
Price$50.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099653

3/4 x 3/4" Shank, Offset End Cutting Single Point Tool Bit, FL-12, Grade K21
MI ITEM #11672330
MFR #02099653

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.55/each

Specifications

Dimensions

  • Nose Radius
    1/32 in
  • Overall Length
    4-1/2 in
  • Shank Height
    3/4 in
  • Shank Width
    3/4 in

Details

  • Cutting Application
    Turning & Facing to Shoulder; Work Close to Chuck Jaw
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    FL-12
  • Manufacturer Grade
    K21
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    FL
  • Tool Bit Type
    Offset End Cutting

Overview

Mfr description
02099653 02099653 FL12 3/4 SQ. GRD. K21
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought