Motion
02099729

Made in USA
02099729

5/8 x 5/8" Shank, Offset Side Cutting Single Point Tool Bit, GL-10, Grade K21
MI ITEM #11672337
MFR #02099729
List Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099729

5/8 x 5/8" Shank, Offset Side Cutting Single Point Tool Bit, GL-10, Grade K21
MI ITEM #11672337
MFR #02099729

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.28/each for your price

Overview

Mfr description
02099729 02099729 GL10 5/8 SQ. GRD. K21
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Turning & Facing to Shoulder; Work Close to Chuck Jaw
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    GL-10
  • Manufacturer Grade
    K21
  • Nose Radius
    1/32 in
  • Overall Length
    4 in
  • Shank Height
    5/8 in
  • Shank Width
    5/8 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    GL
  • Tool Bit Type
    Offset Side Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought