Motion
02099836

Made in USA
02099836

5/8 x 5/8" Shank, Boring Single Point Tool Bit, TSE-10, Grade K21
Mi Item #11672347
MFR #02099836
Price$47.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099836

5/8 x 5/8" Shank, Boring Single Point Tool Bit, TSE-10, Grade K21
Mi Item #11672347
MFR #02099836

Mfr description
02099836 02099836 TSE10 5/8 SQ. GRD. K21
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.43/each

Specifications

Dimensions

  • Nose Radius
    1/32 in
  • Shank Height
    5/8 in
  • Shank Width
    5/8 in

Details

  • Cutting Direction
    Neutral
  • Industry Standard Number
    TSE-10
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    TSE
  • Tool Bit Type
    Boring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)