Motion
02099885

Made in USA
02099885

5/8 x 5/8" Shank, Square Shank Boring Single Point Tool Bit, TSC-10, Grade K21
MI ITEM #11672352
MFR #02099885
List Price$47.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099885

5/8 x 5/8" Shank, Square Shank Boring Single Point Tool Bit, TSC-10, Grade K21
MI ITEM #11672352
MFR #02099885

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.43/each for your price

Overview

Mfr description
02099885 02099885 TSC10 5/8 SQ. GRD. K21
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Square Shoulder Boring in 30° Bars
  • Cutting Direction
    Neutral
  • Industry Standard Number
    TSC-10
  • Manufacturer Grade
    K21
  • Nose Radius
    1/32 in
  • Overall Length
    3 in
  • Shank Height
    5/8 in
  • Shank Width
    5/8 in
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    TSC
  • Tool Bit Type
    Square Shank Boring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text