Motion
02099950

Made in USA
02099950

1 x 1/2" Shank, Cutoff & Grooving Single Point Tool Bit, CT-111, Grade K21
Mi Item #11672354
MFR #02099950
Price$59.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02099950

1 x 1/2" Shank, Cutoff & Grooving Single Point Tool Bit, CT-111, Grade K21
Mi Item #11672354
MFR #02099950

Mfr description
02099950 02099950 CTR 111 1/8 TIP K21 CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.13/each

Specifications

Dimensions

  • Neck Length
    13/16 in
  • Overall Length
    5 in
  • Shank Height
    1 in
  • Shank Width
    1/2 in
  • Tip Width
    1/8 in

Details

  • Cutting Application
    Cutoff; Grooving
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    CT-111
  • Manufacturer Grade
    K21
  • Tip Material
    Carbide
  • Tip Material Grade
    K21
  • Tool Bit Style Code
    CTR
  • Tool Bit Type
    Cutoff & Grooving
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)