Motion
02197283

Made in USA
02197283

7/16" Carbide-Tipped 4 Flute Chucking Reamer; Spiral Flute, Straight Shank, 1-3/4" Flute Length, 7" OAL
Mi Item #11672366
MFR #02197283
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02197283

7/16" Carbide-Tipped 4 Flute Chucking Reamer; Spiral Flute, Straight Shank, 1-3/4" Flute Length, 7" OAL
Mi Item #11672366
MFR #02197283

Mfr description
02197283 02197283 7/16 USA SS C/T RH SPI
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    1-3/4 in
  • Over Under Size Reamer
    No
  • Overall Length
    7 in
  • Reamer Diameter
    0.4375 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Spiral
  • Material
    Carbide-Tipped
  • Number Of Flutes
    4
  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)