Motion
02197325

Made in USA
02197325

1/2" Carbide-Tipped 6 Flute Chucking Reamer; Spiral Flute, Straight Shank, 2" Flute Length, 8" OAL
Mi Item #11672367
MFR #02197325
Price$191.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02197325

1/2" Carbide-Tipped 6 Flute Chucking Reamer; Spiral Flute, Straight Shank, 2" Flute Length, 8" OAL
Mi Item #11672367
MFR #02197325

Mfr description
02197325 02197325 1/2 USA SS C/T RH SPIR
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.88/each

Specifications

Dimensions

  • Flute Length
    2 in
  • Over Under Size Reamer
    No
  • Overall Length
    8 in
  • Reamer Diameter
    0.5000 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Spiral
  • Material
    Carbide-Tipped
  • Number Of Flutes
    6
  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)