Motion
02197481

Made in USA
02197481

3/4" Carbide-Tipped 6 Flute Chucking Reamer; Spiral Flute, Straight Shank, 2-1/2" Flute Length, 9-1/2" OAL
MI ITEM #11672370
MFR #02197481
List Price$222.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02197481

3/4" Carbide-Tipped 6 Flute Chucking Reamer; Spiral Flute, Straight Shank, 2-1/2" Flute Length, 9-1/2" OAL
MI ITEM #11672370
MFR #02197481

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$222.80/each for your price

Overview

Mfr description
02197481 02197481 3/4 USA SS C/T RH SPIR
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Reamer Diameter
    0.7500 in
  • Flute Type
    Spiral
  • Material
    Carbide-Tipped
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
  • Flute Length
    2-1/2 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    6
  • Overall Length
    9-1/2 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought