Motion
02197499

Made in USA
02197499

4-48 Thread, Groove Depth Attachment Drop Indicator Contact Point;Use with Standard Indicator Extensions
Mi Item #11672371
MFR #02197499
Price$73.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02197499

4-48 Thread, Groove Depth Attachment Drop Indicator Contact Point;Use with Standard Indicator Extensions
Mi Item #11672371
MFR #02197499

Mfr description
02197499 02197499 FOR USE W/IND EXT GROO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.20/each

Specifications

Dimensions

  • Contact Point Length
    1 in
  • Diameter
    0.2500 in
  • Thread Size
    4-48

Details

  • Ball Material
    Steel
  • For Use With
    Standard Indicator Extensions
  • Style
    Groove Depth Attachment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)