Motion
02230944

Made in USA
02230944

Size 8/A, Straight Shank Hand Adjustable Reamer;3-1/4" OAL, Right Hand Cut, 4 Blades, High Speed Steel, Bright Finish
MI ITEM #11672881
MFR #02230944
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02230944

Size 8/A, Straight Shank Hand Adjustable Reamer;3-1/4" OAL, Right Hand Cut, 4 Blades, High Speed Steel, Bright Finish
MI ITEM #11672881
MFR #02230944

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02230944 02230944 104-8A 1/4-9/32 USA HS
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.|High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Overall Length
    3-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Diameter Range
    1/4~9/32 in
  • Shank Type
    Straight
  • Number Of Blades
    4
  • Reamer Size
    8/A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought