Motion
02230951

Made in USA
02230951

Size 7/A, Straight Shank Hand Adjustable Reamer;3-1/2" OAL, Right Hand Cut, 4 Blades, High Speed Steel, Bright Finish
MI ITEM #11672882
MFR #02230951
Price$291.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02230951

Size 7/A, Straight Shank Hand Adjustable Reamer;3-1/2" OAL, Right Hand Cut, 4 Blades, High Speed Steel, Bright Finish
MI ITEM #11672882
MFR #02230951

Mfr description
02230951 02230951 105-7A 9/32-5/16 USA H
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.|High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$291.10/each

Specifications

Dimensions

  • Diameter Range
    9/32~5/16 in
  • Overall Length
    3-1/2 in
  • Reamer Size
    7/A

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Blades
    4
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)