Motion
02230985

Made in USA
02230985

Size 4/A, Straight Shank Hand Adjustable Reamer;4-3/8" OAL, Right Hand Cut, 4 Blades, High Speed Steel, Bright Finish
MI ITEM #11672885
MFR #02230985
List Price$266.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02230985

Size 4/A, Straight Shank Hand Adjustable Reamer;4-3/8" OAL, Right Hand Cut, 4 Blades, High Speed Steel, Bright Finish
MI ITEM #11672885
MFR #02230985

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$266.93/each for your price

Overview

Mfr description
02230985 02230985 108-4A 3/8-13/32 USA H
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.|High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Overall Length
    4-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Diameter Range
    3/8~13/32 in
  • Shank Type
    Straight
  • Number Of Blades
    4
  • Reamer Size
    4/A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text