Motion
02231009

Made in USA
02231009

Size 2/A, Straight Shank Hand Adjustable Reamer;5-1/4" OAL, Right Hand Cut, 6 Blades, High Speed Steel, Bright Finish
MI ITEM #11672887
MFR #02231009
Price$391.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02231009

Size 2/A, Straight Shank Hand Adjustable Reamer;5-1/4" OAL, Right Hand Cut, 6 Blades, High Speed Steel, Bright Finish
MI ITEM #11672887
MFR #02231009

Mfr description
02231009 02231009 110-2A 7/16-15/32 USA
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.|High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$391.63/each

Specifications

Dimensions

  • Diameter Range
    7/16~15/32 in
  • Overall Length
    5-1/4 in
  • Reamer Size
    2/A

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Blades
    6
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)