Motion
02231017

Made in USA
02231017

Size A, Straight Shank Hand Adjustable Reamer;5-1/2" OAL, Right Hand Cut, High Speed Steel, Bright Finish
MI ITEM #11672888
MFR #02231017
List Price$406.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02231017

Size A, Straight Shank Hand Adjustable Reamer;5-1/2" OAL, Right Hand Cut, High Speed Steel, Bright Finish
MI ITEM #11672888
MFR #02231017

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$406.45/each for your price

Overview

Mfr description
02231017 02231017 A' 15/32-17/32 USA HSS
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.|High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Overall Length
    5-1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Diameter Range
    15/32~17/32 in
  • Shank Type
    Straight
  • Reamer Size
    A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought