Motion
02231082

Made in USA
02231082

Size H, Straight Shank Hand Adjustable Reamer;9" OAL, Right Hand Cut, High Speed Steel, Bright Finish
Mi Item #11672895
MFR #02231082
Price$505.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02231082

Size H, Straight Shank Hand Adjustable Reamer;9" OAL, Right Hand Cut, High Speed Steel, Bright Finish
Mi Item #11672895
MFR #02231082

Mfr description
02231082 02231082 H' 15/16-1 1/16 USA HS
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.|High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$505.63/each

Specifications

Dimensions

  • Diameter Range
    15/16~1-1/16 in
  • Overall Length
    9 in
  • Reamer Size
    H

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)