1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
02231090
Size I, Straight Shank Hand Adjustable Reamer;10" OAL, Right Hand Cut, High Speed Steel, Bright Finish
MI ITEM #
11672896
MFR #
02231090
Price
$561.95
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 02231090
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
02231090
Size I, Straight Shank Hand Adjustable Reamer;10" OAL, Right Hand Cut, High Speed Steel, Bright Finish
MI ITEM #
11672896
MFR #
02231090
Mfr description
02231090 02231090 I' 1 1/16-1 3/16 USA H
Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.|High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$561
.95
/each
Add to Cart
Specifications
Dimensions
Diameter Range
1-1/16~1-3/16 in
Overall Length
10 in
Reamer Size
I
Details
Finish Coating
Bright
Material
High Speed Steel
Shank Type
Straight
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items