Motion
02231918

Made in USA
02231918

Letter A to H Diam, 15/32 to 1-1/16" Variable Diam, Straight Shank, Adjustable Hand Reamer Set;High Speed Steel, Bright Finish, 8 Pieces
MI ITEM #11672904
MFR #02231918
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02231918

Letter A to H Diam, 15/32 to 1-1/16" Variable Diam, Straight Shank, Adjustable Hand Reamer Set;High Speed Steel, Bright Finish, 8 Pieces
MI ITEM #11672904
MFR #02231918

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02231918 02231918 86A A-H 15/32-1 1/16 U
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.|Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Diameter Range
    1-1/16 in~15/32 in
  • Material Properties
    Wood
  • Number Of Pieces
    8
  • Shank Type
    Straight
  • Storage Type
    Case
  • Type
    Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought