Motion
02257905

Made in USA
02257905

0.124" to 0.501", Chucking Reamer Set; Straight Flute, Right Hand Cut, 14 Pieces
Mi Item #11672906
MFR #02257905
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02257905

0.124" to 0.501", Chucking Reamer Set; Straight Flute, Right Hand Cut, 14 Pieces
Mi Item #11672906
MFR #02257905

Mfr description
02257905 02257905 .124-.501 O/U HSS USA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Largest Reamer Diameter
    0.5010 in
  • Reamer Diameter
    0.1240 in, 0.1260 in, 0.1865 in, 0.1885 in, 0.2490 in, 0.2510 in, 0.3125 in, 0.3135 in, 0.3740 in, 0.3760 in, 0.4365 in, 0.4385 in, 0.4990 in, 0.5010 in
  • Smallest Reamer Diameter
    0.1240 in
  • Variable Diameter Reamer Type
    None

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Includes
    Over Under Size Reamer
  • Material
    High Speed Steel
  • Number Of Pieces
    14
  • Set Includes
    (14) Chucking Reamers
  • Shank Type
    Straight
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)