Motion
2290088
02290088 02290088 1/8" STR SHK STR FL US
MI ITEM #11672915
MFR #2290088
List Price$27.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02290088 02290088 1/8" STR SHK STR FL US
MI ITEM #11672915
MFR #2290088

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.53/each for your price

Overview

Mfr description
02290088 02290088 1/8" STR SHK STR FL US
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.1250 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Type
    Straight
  • Flute Length
    7/8 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    4
  • Overall Length
    3-1/2 in
  • Dowel Pin Reamer
    No
  • Cutting Direction
    Right Hand
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought