Motion
2290211
02290211 02290211 21/64" STR SHK STR FL
Mi Item #11672928
MFR #2290211
Price$63.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02290211 02290211 21/64" STR SHK STR FL
Mi Item #11672928
MFR #2290211

Mfr description
02290211 02290211 21/64" STR SHK STR FL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.48/each

Specifications

Dimensions

  • Flute Length
    1-1/2 in
  • Over Under Size Reamer
    No
  • Overall Length
    6 in
  • Reamer Diameter
    0.3281 in
  • Variable Diameter Reamer Type
    None

Details

  • Cutting Direction
    Straight
  • Dowel Pin Reamer
    No
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)