Motion
02294908

Made in USA
02294908

1/16" to 1/2", Chucking Reamer Set; Straight Flute, Right Hand Cut, 29 Pieces
Mi Item #11673069
MFR #02294908
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02294908

1/16" to 1/2", Chucking Reamer Set; Straight Flute, Right Hand Cut, 29 Pieces
Mi Item #11673069
MFR #02294908

Mfr description
02294908 02294908 1/16 TO 1/2 HSS USA SS
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Largest Reamer Diameter
    1/2 in
  • Reamer Diameter
    1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
  • Smallest Reamer Diameter
    1/16 in
  • Variable Diameter Reamer Type
    None

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Pieces
    29
  • Set Includes
    (29) Chucking Reamers
  • Shank Type
    Straight
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)