Motion
02295269

Made in USA
02295269

A to Z, Chucking Reamer Set; Straight Flute, Right Hand Cut, 26 Pieces
Mi Item #11673070
MFR #02295269
Price$1,477.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02295269

A to Z, Chucking Reamer Set; Straight Flute, Right Hand Cut, 26 Pieces
Mi Item #11673070
MFR #02295269

Mfr description
02295269 02295269 SET A-Z USA S.S. MACH
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,477.25/each

Specifications

Dimensions

  • Largest Reamer Diameter
    Z
  • Smallest Reamer Diameter
    A
  • Variable Diameter Reamer Type
    None

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Pieces
    26
  • Shank Type
    Straight
  • Storage Unit Material
    Metal
  • Storage Unit Type
    Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)