Motion
02295293

Made in USA
02295293

1/16" to 1/2", Chucking Reamer Set; Straight Flute, Right Hand Cut, 29 Pieces
MI ITEM #11673071
MFR #02295293
List Price$1,760.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02295293

1/16" to 1/2", Chucking Reamer Set; Straight Flute, Right Hand Cut, 29 Pieces
MI ITEM #11673071
MFR #02295293

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,760.63/each for your price

Overview

Mfr description
02295293 02295293 1/16 TO 1/2 X 64TH USA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Smallest Reamer Diameter
    1/16 in
  • Largest Reamer Diameter
    1/2 in
  • Storage Unit Material
    Metal
  • Storage Unit Type
    Case
  • Material
    High Speed Steel
  • Flute Type
    Straight
  • Shank Type
    Straight
  • Number Of Pieces
    29
  • Finish Coating
    Bright
  • Reamer Diameter
    1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
  • Set Includes
    (29) Chucking Reamers
  • Variable Diameter Reamer Type
    None
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought