Motion
02295608

Made in USA
02295608

#1 to #60, Chucking Reamer Set; Straight Flute, Right Hand Cut, 60 Pieces
MI ITEM #11673072
MFR #02295608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02295608

#1 to #60, Chucking Reamer Set; Straight Flute, Right Hand Cut, 60 Pieces
MI ITEM #11673072
MFR #02295608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02295608 02295608 NO.1-60 STR SHK STR FL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Smallest Reamer Diameter
    #1
  • Largest Reamer Diameter
    #60
  • Storage Unit Material
    Metal
  • Storage Unit Type
    Case
  • Material
    High Speed Steel
  • Flute Type
    Straight
  • Shank Type
    Straight
  • Number Of Pieces
    60
  • Finish Coating
    Bright
  • Variable Diameter Reamer Type
    None
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text