Motion
02299089

Made in USA
02299089

#8, 1-11/16 to 2" Reamer Compatibility, Shell Reamer Arbor 1-1/8" Diam Straight Shank, 12" OAL
MI ITEM #11673126
MFR #02299089
List Price$288.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02299089

#8, 1-11/16 to 2" Reamer Compatibility, Shell Reamer Arbor 1-1/8" Diam Straight Shank, 12" OAL
MI ITEM #11673126
MFR #02299089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$288.08/each for your price

Overview

Mfr description
02299089 02299089 N0.8 STR SH SHELL REAM
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Arbor Numbers
    8
  • Max Shell Reamer Diameter Comp
    2 in
  • Min Shell Reamer Diameter Comp
    1-11/16 in
  • Shank Type
    Straight
  • Shank Diameter
    1-1/8 in
  • Overall Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text