Motion
02299097

Made in USA
02299097

#9, 2-1/16 to 2-1/2" Reamer Compatibility, Shell Reamer Arbor 1-3/8" Diam Straight Shank, 13" OAL
Mi Item #11673127
MFR #02299097
Price$318.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02299097

#9, 2-1/16 to 2-1/2" Reamer Compatibility, Shell Reamer Arbor 1-3/8" Diam Straight Shank, 13" OAL
Mi Item #11673127
MFR #02299097

Mfr description
02299097 02299097 N0.9 STR SH SHELL REAM
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$318.53/each

Specifications

Dimensions

  • Max Shell Reamer Diameter Comp
    2-1/2 in
  • Min Shell Reamer Diameter Comp
    2-1/16 in
  • Overall Length
    13 in
  • Shank Diameter
    1-3/8 in

Details

  • Arbor Numbers
    9
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)