Motion
02299246

Made in USA
02299246

#4, 21/32 to 25/32" Reamer Compatibility, Shell Reamer Arbor 2MT Morse Taper Shank, 9" OAL
MI ITEM #11673129
MFR #02299246
List Price$215.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02299246

#4, 21/32 to 25/32" Reamer Compatibility, Shell Reamer Arbor 2MT Morse Taper Shank, 9" OAL
MI ITEM #11673129
MFR #02299246

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$215.55/each for your price

Overview

Mfr description
02299246 02299246 NO.4 TAPER SH SHELL RE
  • Morse tapers refer to a a series of shanks that taper at the end so they can be mounted onto the spindle of a drill press or lathe
  • They can be quickly removed during an operation
  • The taper is approcimatly 5/8 inches per foot.

Specifications

  • Arbor Numbers
    4
  • Max Shell Reamer Diameter Comp
    25/32 in
  • Min Shell Reamer Diameter Comp
    21/32 in
  • Shank Type
    Morse Taper
  • Overall Length
    9 in
  • PSC Code
    5133
  • Shank Taper Designation
    2MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought