Motion
02299253

Made in USA
02299253

#5, 13/16 to 1-1/32" Reamer Compatibility, Shell Reamer Arbor 2MT Morse Taper Shank, 9-1/2" OAL
MI ITEM #11673130
MFR #02299253
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02299253

#5, 13/16 to 1-1/32" Reamer Compatibility, Shell Reamer Arbor 2MT Morse Taper Shank, 9-1/2" OAL
MI ITEM #11673130
MFR #02299253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02299253 02299253 NO.5 TAPER SH SHELL RE
  • Morse tapers refer to a a series of shanks that taper at the end so they can be mounted onto the spindle of a drill press or lathe
  • They can be quickly removed during an operation
  • The taper is approcimatly 5/8 inches per foot.

Specifications

  • Arbor Numbers
    5
  • Max Shell Reamer Diameter Comp
    1-1/32 in
  • Min Shell Reamer Diameter Comp
    13/16 in
  • Shank Type
    Morse Taper
  • Overall Length
    9-1/2 in
  • PSC Code
    5133
  • Shank Taper Designation
    2MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought