Motion
02299261

Made in USA
02299261

#6, 1-1/16 to 1-9/32" Reamer Compatibility, Shell Reamer Arbor 3MT Morse Taper Shank, 10" OAL
MI ITEM #11673131
MFR #02299261
Price$292.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02299261

#6, 1-1/16 to 1-9/32" Reamer Compatibility, Shell Reamer Arbor 3MT Morse Taper Shank, 10" OAL
MI ITEM #11673131
MFR #02299261

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$292.98/each

Specifications

Dimensions

  • Max Shell Reamer Diameter Comp
    1-9/32 in
  • Min Shell Reamer Diameter Comp
    1-1/16 in
  • Overall Length
    10 in

Details

  • Arbor Numbers
    6
  • Shank Taper Designation
    3MT
  • Shank Type
    Morse Taper

Overview

Mfr description
02299261 02299261 NO.6 TAPER SH SHELL RE
  • Morse tapers refer to a a series of shanks that taper at the end so they can be mounted onto the spindle of a drill press or lathe
  • They can be quickly removed during an operation
  • The taper is approcimatly 5/8 inches per foot.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought